Apply to be a TradeMaster!
Main product image of Foot Mount 120/208/240/480V (Primary) 24V (Secondary) 100VA Transformer
Magnifying glass
Hover image to zoom

Foot Mount 120/208/240/480V (Primary) 24V (Secondary) 100VA Transformer

Brand:
Packard
SKU:
PF524100
Rating:
(1)
Q&A:
(0)
Foot Mount 120/208/240/480V (Primary) 24V (Secondary) 100VA Transformer
Magnifying glass
Hover image to zoom
$72.78 each
In Stock
In Stock
Get 13 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/208/240/480V
Product Highlight: Mount
Foot

Description

–
Features:
  • Packard transformers will replace models with equal or lower VA rating.
  • Foot Mount. UL Listed Class II Transformers
  • Wire Lead Connection

This item replaces:
  • Jard: 10041C
  • Mars: 50341
  • Armstrong: TWF524-100

Specs

–
Mount:

Foot

Voltage:

120/208/240/480V

Voltage (Secondary):

24v

VA Rating:

100

Type:

Class 2 Transformers

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Mount
Voltage (Secondary)
VA Rating
CURRENT ITEM
Product Image of Foot Mount 120/208/240/480V (Primary) 24V (Secondary) 100VA Transformer
Foot Mount 120/208/240/480V (Primary) 24V (Secondary) 100VA Transformer
SKU: PF524100
(1)
Foot
24v
100

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Easy replacement for a previously undersized transformer. Quick shipping from supplyhouse.com.
Mario
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy