Apply to be a TradeMaster!
Main product image of 1 Pole Definite Purpose Contactor (30A, 277V)
Magnifying glass
Hover image to zoom

1 Pole Definite Purpose Contactor (30A, 277V)

Brand:
MARS
SKU:
61323
Rating:
(0)
Q&A:
(0)
1 Pole Definite Purpose Contactor (30A, 277V)
Magnifying glass
Hover image to zoom
61323 has been discontinued
Discontinued February 12, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1 Pole Definite Purpose Contactor, A2L Compliant (30A, 277V)
Brand:
MARS
SKU:62323
(0)
Backorder
Backorder
Get it Wed, Jul 15 - Wed, Aug 12
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
277v

Description

MARS 780 - 1 pole with shunt contactors are designed for demanding applications. The enclosed body design provides quiet operation and improved durability by reducing the intrusion of dust and dirt. Silver-cadmium oxide contacts provide increased contact life when switching inductive loads.

Features:
  • Enclosed body and coil - standard cover
  • Push to test button
  • Quad quick connects
  • Box lugs - large window arch design
  • Screw terminals and or box lugs available on 30 amp
  • Coils - class F insulation

Specs

Poles:

1

Type:

Contactor

Amperage:

30

Voltage:

277v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm