Mars Standard Definite Purpose Contactors are MARS contactors designed for use on refrigeration, air conditioning and electric heating systems. The product descriptions list one pole with shunt (one and one half pole) configurations from 30 through 40 amps, 2 pole models in 30 and 40 amp, and 3 pole models from 30 through 75 amp. Models on this page include 30A contactors rated 24V and a 30A model rated 120V. A universal mounting base allows replacement of most contactor brands, and straight-thru wiring and small size speed installation, according to the descriptions. The MARS 780 Professional Grade description says the enclosed body gives a quieter running contactor and a longer life expectancy. Selecting by pole count, amperage and voltage matters because each rating has to match the circuit the contactor controls.
Subcategories
Buying Guide
Start with the pole count and amperage on the contactor being replaced. MARS lists one pole with shunt (one and one half pole) models from 30 through 40 amps, 2 pole models in 30 and 40 amp, and 3 pole models from 30 through 75 amp, so the configuration narrows the field quickly. Record the original contactor's pole count, amperage and voltage before ordering so the comparison stays simple. Next, match the voltage. Models on this page are rated 24V or 120V, so confirm which one the equipment calls for.
When comparing Mars Standard Definite Purpose Contactors, look at termination type. Listed models include screw type termination, box lug termination, and a 780 Series model with quick connect and screw type termination. Choose the style that matches the wiring already on the equipment. The universal mounting base allows replacement of most contactor brands, but check the mounting footprint against the original part.
Build features can break a tie. The MARS 780 Professional Grade description cites an enclosed body for quieter running and longer life expectancy, an oversized Arch Window to simplify wiring, and copper and brass conductors for current carrying capability. Straight-thru wiring and small size speed installation, according to the descriptions. Verify the application against the manufacturer's documentation, and check with the SupplyHouse team when a needed rating isn't listed.
Frequently Asked Questions
What systems are Mars definite purpose contactors designed for?
Mars Standard Definite Purpose Contactors are designed for use on refrigeration, air conditioning and electric heating systems. The MARS 780 Professional Grade description adds commercial refrigeration and HVAC applications. Verify the application against the product page.
What pole and amp configurations does MARS list?
The MARS descriptions list one pole with shunt (one and one half pole) configurations from 30 through 40 amps, 2 pole models in 30 and 40 amp, and 3 pole models from 30 through 75 amp. Models on this page vary, so check the individual listing for pole count and amperage.
Can a MARS contactor replace another brand?
The MARS descriptions say a universal mounting base allows replacement of most contactor brands. Mars Standard Definite Purpose Contactors should still be checked for pole count, amperage and voltage against the original. Confirm the mounting fit before ordering.
What termination types are on these contactors?
Mars Standard Definite Purpose Contactors on this page include screw type termination and box lug termination models, plus a 780 Series model with quick connect and screw type termination. Pick the type that matches the existing wiring.
What voltages do Mars definite purpose contactors list?
Models on this page include 30A contactors rated 24V in 1 pole with shunt and 2 pole configurations, and a 30A 1.5 pole model rated 120V. Match the voltage to the original contactor.