Apply to be a TradeMaster!
Main product image of 25-60 A, 1 N/O Auxiliary Switch
Magnifying glass
Hover image to zoom

25-60 A, 1 N/O Auxiliary Switch

Brand:
MARS
SKU:
61610
Rating:
(1)
Q&A:
(0)
25-60 A, 1 N/O Auxiliary Switch
Magnifying glass
Hover image to zoom
$39.47 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps

Specs

–
Type:

Auxillary Contact

Amperage:

60

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Mars Auxiliary Switch

These auxiliary switches snap right onto 3 pole contactors and are easy to replace. Supply House always ships quickly and accurately.
Griffin
Southern IL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy