Apply to be a TradeMaster!
Main product image of SPDT Side Mounted Auxiliary Switch (6 Amps)
Magnifying glass
Hover image to zoom

SPDT Side Mounted Auxiliary Switch (6 Amps)

Brand:
MARS
SKU:
61615
Rating:
(0)
Q&A:
(0)
SPDT Side Mounted Auxiliary Switch (6 Amps)
Magnifying glass
Hover image to zoom
$71.33 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
6 Amps

Description

–
Note: Image is not exact representation of item.

SPDT Side Mounted Auxiliary Switch (6 Amps)

Features:
  • Contactor Type: AUX Switch
  • FLA Inductive Amps: 6
  • FLA Resistive Amps: 11
  • Width Inches: 2.62
  • Number of Poles: SPDT
  • Height Inches: 2.85
  • Depth Inches: 0.81
  • Standards: UL
  • Number of QC Terminals Per Pole: 1

Specs

–
Product Type:

Auxiliary Switch

Action:

SPDT

Amperage:

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy