Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Electrical Supplies
Electrical Controls
Contactors
Mars Contactors
Mars 780 Contactors
3 Pole Definite Purpose Contactor w/ Box Lug Termination (30A, 24V)
Brand:
MARS
SKU:
61750
Rating:
(0)
Q&A:
(0)
61750 has been discontinued
Discontinued February 10, 2026
This product was discontinued by the manufacturer.
MANUALS (2)
Product Overview
Specification Sheet
Product Overview
Specification Sheet
Product Highlights
–
30 Amps
24V
Description
–
MARS 780 Professional Grade Definite Purpose Contactors:
Designed for use on refrigeration, air conditioning and electric heating systems
Engineered for today's most demanding commercial refrigeration and HVAC applications
Enclosed body provides a quieter running contactor and a longer life expectancy
Oversized ‘Arch Window’ to simplify wiring
High Performance Copper & Brass Conductors maximize current carrying capability creating a cooler running contactor
Multi-purpose Coil Terminals allow the use of QC terminals or stripped wires
Removable Coils allow field replacement of damaged coils
Removable Cover provides full access to the contacts
Thermoplastic Housing resists dusting and contamination of the contacts to maintain maximum conductivity
Hide Description
Specs
–
Type:
Contactor
Poles:
3
Amperage:
30
Voltage:
24V
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video