Apply to be a TradeMaster!
Main product image of 2 Pole Definite Purpose Contactor with Box Lug Termination, A2L Compliant (30A, 120V)
Magnifying glass
Hover image to zoom

2 Pole Definite Purpose Contactor with Box Lug Termination, A2L Compliant (30A, 120V)

Brand:
MARS
SKU:
62426
Rating:
(0)
Q&A:
(0)
2 Pole Definite Purpose Contactor with Box Lug Termination, A2L Compliant (30A, 120V)
Magnifying glass
Hover image to zoom
$85.24 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
30 Amps

Description

–
MARS 780 Series 2 Pole Definite Purpose Contactor with Box Lug Termination, 30A, 120V

Features:
  • Designed for use on refrigeration, air conditioning and electric heating systems
  • Engineered for today's most demanding commercial refrigeration and HVAC applications
  • Enclosed body provides a quieter running contactor and a longer life expectanc
  • Oversized Arch Window to simplify wiring
  • High Performance Copper & Brass Conductors maximize current carrying capability creating a cooler running contactor
  • Multi-purpose Coil Terminals allow the use of QC terminals or stripped wires
  • Removable Coils allow field replacement of damaged coils
  • Removable Cover provides full access to the contacts
  • Thermoplastic Housing resists dusting and contamination of the contacts to maintain maximum conductivity
  • A2L Compliant design

Specs

–
Voltage:

120v

Product Type:

Definite Purpose Contactor

Amperage:

30

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy