Apply to be a TradeMaster!
1-1/2 Pole Definite Purpose Contactor w/ Box Lug Termination, A2L Compliant (40A, 480V)

1-1/2 Pole Definite Purpose Contactor w/ Box Lug Termination, A2L Compliant (40A, 480V)

Brand:
MARS
SKU:
62734
Rating:
(0)
Q&A:
(0)
1-1/2 Pole Definite Purpose Contactor w/ Box Lug Termination, A2L Compliant (40A, 480V)
$32.66 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
480V

Description

–
MARS 1-1/2 Pole Definite Purpose Contactor w/ Box Lug Termination, A2L Compliant (40A, 480V)

Features:
  • Designed for use on refrigeration, air conditioning and electric heating systems
  • Engineered for today's most demanding commercial refrigeration and HVAC applications
  • Enclosed body provides a quieter running contactor and a longer life expectancy
  • Oversized Arch Window to simplify wiring
  • High Performance Copper & Brass Conductors maximize current carrying capability creating a cooler running contactor
  • Multi-purpose Coil Terminals allow the use of QC terminals or stripped wires
  • Removable Coils allow field replacement of damaged coils
  • Removable Cover provides full access to the contacts
  • Thermoplastic Housing resists dusting and contamination of the contacts to maintain maximum conductivity
  • A2L Compliant design

Specs

–
Poles:

1.5

Amperage:

40

Voltage:

480V

Product Type:

Contactor