Apply to be a TradeMaster!
Main product image of Direct Replacement Flat Hot Surface Igniter
Magnifying glass
Hover image to zoom

Direct Replacement Flat Hot Surface Igniter

Brand:
MARS
SKU:
67919
Rating:
(0)
Q&A:
(0)
Direct Replacement Flat Hot Surface Igniter
Magnifying glass
Hover image to zoom
67919 has been discontinued
Discontinued May 4, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Fuel Type
Natural Gas

Description

–
Replaces Rheem 62-22868-92, 62-22868-93, Trane B340039P01, Uni-Line 41-408

  • Compatible with 17, 34, and 45 second warm-up modules
  • Full 115/120 volt rated (no step down module required for silicon nitride)
  • Wire nuts or OEM plugs and mounting hardware included
  • New laminated pictorial cross reference and contractor tri-folds available

Specs

–
Product Type:

Ignitor

Voltage:

115V

Fuel Type:

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.