Apply to be a TradeMaster!
Main product image of 5/8" x 20 ft. Condensate Drain Line
Magnifying glass
Hover image to zoom

5/8" x 20 ft. Condensate Drain Line

Brand:
MARS
SKU:
79127
Rating:
(2)
Q&A:
(0)
5/8" x 20 ft. Condensate Drain Line
Magnifying glass
Hover image to zoom
$34.17 each
In Stock
In Stock
Get 8 Tomorrow, Aug 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
20' Length
Product Highlight: Diameter (Inches)
5/8" Diameter

Description

MARS Corrugated Condensate Drain Line
  • Ideal for Ductless Mini-Split
  • 5/8" Diameter, 20 ft. Long
  • Flexible Ivory
  • Corrugated non-kink

Specs

Length (Feet):

20'

Diameter (Inches):

5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/4" LL x 3/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1/2" Insulation (15 Ft.)
SKU: B143812015F
ICOOL

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy again

Great for using with mini split drain
Dean
Atlanta
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth the money. Nice quality.

Excellent product. Does what it says. Installed on two mini split units.
T
NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy