Apply to be a TradeMaster!
Main product image of 50 ft - 14/4 Str THHN 600v Genesis Cable Tray Cable
Magnifying glass
Hover image to zoom

50 ft - 14/4 Str THHN 600v Genesis Cable Tray Cable

SKU:
10703908
Rating:
(21)
Q&A:
(1)
50 ft - 14/4 Str THHN 600v Genesis Cable Tray Cable
Magnifying glass
Hover image to zoom
$80.48 each
In Stock
In Stock
Get 63 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
50' Length
Product Highlight: Voltage
600V
Product Highlight: Color
Black Jacket

Description

–
Honeywell Genesis 10703908 50 ft 14/4 Str THHN 600V Tray Cable (Black Jacket)
A 50-foot, 14 AWG, 4-conductor stranded THHN tray cable with a black jacket, used for electrical wiring runs where a 600V-rated 14/4 tray cable is required.

Key Features:
  • 50 ft length (coil)
  • 14 AWG, 4 conductors
  • Wire type: THHN
  • Voltage rating: 600V
  • Tray cable construction with black jacket
  • Designed for HVAC controls contractors; includes features such as countdown footage identification, easy field identification, and color-coded packaging

Compatibility & Applications:
  • Application is installation-dependent; it is a 14/4 THHN 600V tray cable, often used for mini-split connections.
  • Must only be used where the project/equipment requirements specify this exact cable type and rating (14/4 THHN, tray cable, 600V) and where the specified part/SKU is 10703908.

Installation & Operation Notes:
  • Installation should be performed by a qualified electrician or HVAC installer, following applicable electrical codes and the equipment wiring requirements.
  • Confirm required conductor count, wire gauge, and voltage rating before installation.
  • Conductor colors are green, white, black, and red (including a green grounding conductor).

Maintenance & Troubleshooting:
  • Jacket/cable thickness may differ from the original cable supplied with equipment but can still work when properly sized and terminated.
  • Length planning matters: 50 ft increments may not provide enough flexibility for some runs, which can create leftover waste.

Certifications & Compliance:
  • Honeywell's Genesis Series Low Voltage Cable page lists these certifications/approvals for the Genesis Series: C(UL) Certified, FT6 Certified, CMP Approved, and CL2P Approved.

Specs

–
Length (Feet):

50'

Wire Type:

THHN

Voltage:

600V

AWG:

14

Color:

Black Jacket

Type:

Tray Cable

Conductors:

4

Package Type:

Coils

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.9 out of 21 reviews
100% would recommend this product
4.9
out of 21 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
0%
3 star
5%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great product

Honeywell cable is quality stuff. Total diamater of the cable is slightly smaller than the SOOW cable that came with the mini split, although the wires are 14 gauge, the original are 16. This is due to better quality insulation on the honeywell cable. Copper wires, meets local codes, USA made. Product arrived quickly. I'm impressed.
VS

Most Liked Negative Review

Good wire but bad choice of lengths

I needed less than 100' total but had to buy three 50' pieces to do the job. It caused me to waste money as well as natural resources.
Showing 1-10 of 21 reviews

Honeywell always has quality products

Good quality cable
Nevin
KY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

The product I purchased from Supply House was greater quality than the one I replaced I was more then happy with this product
Mark
Lincoln RU
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will be buying this again to do another AC job

used this to connect my sons mini split units.
Hamma
Long Island NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Use this wire to install mini split systems! It's exactly what LG calls for at a good price. It is not cheap or flimsy wire at all. Heavy casing!
Just me
Lancaster PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Honeywell cable is quality stuff. Total diamater of the cable is slightly smaller than the SOOW cable that came with the mini split, although the wires are 14 gauge, the original are 16. This is due to better quality insulation on the honeywell cable. Copper wires, meets local codes, USA made. Product arrived quickly. I'm impressed.
Mr. Bill
Taylor, AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love the quality, highly recommend

All weather, cable, nice and heavy but easy to strip
Mike J.
Lincoln, NE
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Like this wire

I used this stranded wire to replace solid wire that failed in service. I think it is less likely to kink or suffer failure when being routed between split system units.
halve1
Aston PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Successfully used to connect up a mini split HVAC unit.

Used on a mini-split. Was a little thicker of a cable than the old cable but it worked fine.
Bob
Baltimore, MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value for a brand named product

The 14/4 cable was used in connecting a wall mounted cooling unit to the condenser outside. This cable was only 2/3 price of same product provided by the HVAC supplier.
rg
Nashua, NH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service

They had exactly what I was looking for,great price and shipped incredibly fast,thanks
PA diy
Pipersville PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the conductor colors on this product? Our inspectors here require a green wire for any ground . Thanks.

Asked by G man 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

conductors are green, white, black, & red.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy