Apply to be a TradeMaster!
Main product image of 15 Amp UL Dual Element Time Delay, Type S Plug Fuse (125V)
Magnifying glass
Hover image to zoom

15 Amp UL Dual Element Time Delay, Type S Plug Fuse (125V)

Brand:
MARS
SKU:
82330
Rating:
(0)
Q&A:
(0)
15 Amp UL Dual Element Time Delay, Type S Plug Fuse (125V)
Magnifying glass
Hover image to zoom
$4.63 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps

Description

–

Note: This product is sold in a package quantity of 1 fuse.


Features:

  • Commonly mounted in a fuse holder, block or panel
  • Meets or exceeds OEM & SAE standards

Specs

–
Voltage:

125v

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy