Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (4)
Show
In Stock Only
(4)
Brand
–
DiversiTech Filter (2)
DiversiTech (2)
MARS Filter (2)
MARS (2)
Amperage
–
15 Filter (2)
15 (2)
Home
Electrical Supplies
Fuses
Plug Fuses & Adapters
Plug Fuse Adapters
Plug Fuse Adapters
4 items
FILTER
Grid
List
Sort: Top Sellers
LRU263 Compare Checkbox
Compare
LRUH Series Fuse Adapter - 60 to 30 Reducer (250V) (2 Pack)
SKU:
LRU263
DiversiTech
SKU:
LRU263
Brand:
DiversiTech
–
+
$25.87
each
ADD TO CART
Add to List
In Stock
Get 124 by
Tomorrow, Nov 19
Total Available: 299
In Stock
Get 124 by
Tomorrow, Nov 19
Total Available: 299
Add to List
82346 Compare Checkbox
Compare
15 Amp UL Dual Element Time Delay, Type TL Plug Fuse (125V)
SKU:
82346
MARS
SKU:
82346
Brand:
MARS
–
+
$4.95
each
ADD TO CART
Add to List
In Stock
Get 45 by
Fri, Nov 20
Total Available: 269
In Stock
Get 45 by
Fri, Nov 20
Total Available: 269
Add to List
82330 Compare Checkbox
Compare
15 Amp UL Dual Element Time Delay, Type S Plug Fuse (125V)
SKU:
82330
MARS
SKU:
82330
Brand:
MARS
–
+
$4.63
each
ADD TO CART
Add to List
In Stock
Get 4 by
Tomorrow, Nov 19
Total Available: 229
In Stock
Get 4 by
Tomorrow, Nov 19
Total Available: 229
Add to List
626-38636 Compare Checkbox
Compare
Fuse Adapter – 60 to 30 Reducer for Class H (600V)
SKU:
626-38636
DiversiTech
SKU:
626-38636
Brand:
DiversiTech
–
+
$18.48
each
BOX UP & SAVE 13%
–
+
$160.90 box of 10
$16.09
each
ADD TO CART
Add to List
In Stock
Get 276 by
Tomorrow, Nov 19
Total Available: 285
In Stock
Get 276 by
Tomorrow, Nov 19
Total Available: 285
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video