Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Disconnect Switches
A/C Disconnects and Surge Protectors
60A Non-Fused A/C Disconnect w/ Top Open (240V)
Brand:
MARS
SKU:
83385
Rating:
(1)
Q&A:
(0)
Hover image to zoom
83385 has been discontinued
Discontinued July 30, 2026
This product was discontinued by the manufacturer.
MANUALS (1)
Product Overview
Product Overview
Direct Replacement:
60A Non-Fused A/C Disconnect w/ Top Open (240V)
Brand:
MARS
SKU:
83315
(1)
Order by
today
, receive 34 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
60 Amps
240v
7.25" Height
5" Width
Description
–
Features:
Type: Top Open A/C Disconnect
Amp Rating: 60 Amp
Non-Fused
Voltage Rating: 240
Dimensions HxWxD Inches: 7.25 x 5 x 2.13
Top Open
Enclosure Material : Steel
Phase: Single
Hide Description
Specs
–
Product Type:
Disconnect Box
Type:
Non-Fused
Opening:
Top
Amperage:
60
Voltage:
240v
Height (Inches):
7.25"
Width (Inches):
5"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Product Type
...
Type
...
Opening
...
Amperage
...
Voltage
...
CURRENT ITEM
60A Non-Fused A/C Disconnect w/ Top Open (240V)
SKU:
83385
(1)
MARS
Disconnect Box
Non-Fused
Top
60
240v
60A Non-Fused A/C Disconnect
SKU:
PD60NF
Packard
Disconnect Box
Non-Fused
Top
60
240v
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Good quality disconnect
All in good order and worked as intended
Coco
Western NC
1 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video