Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Power Strips & Extension Cords
16/3 Pigtail Power Cord, 13A 125V, SPT-3 STR (6 Feet)
Brand:
MARS
SKU:
84674
Rating:
(2)
Q&A:
(0)
Hover image to zoom
84674 has been discontinued
Discontinued July 28, 2026
This product was discontinued by the manufacturer.
Product Highlights
–
6'
125v
Specs
–
Cord Length:
6'
Product Type:
Power Cord
Voltage:
125v
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat, TH1100DV1000
SKU:
TH1100DV1000
Honeywell Home
#30 Extrol EX-30 Expansion Tank (4.4 Gallon Volume)
SKU:
102-1
Amtrol
UPS15-58FC, 3-Speed Circulator Pump, 1/25 HP, 115 volt
SKU:
59896341
Grundfos
3/4" FIP Brass 90-Degree Elbow (Lead Free)
SKU:
BRE075
Bluefin
1/2" Gas Ball Valve
SKU:
GBV050
Bluefin
3/4" ProPress Copper 45 Elbow (PxP)
SKU:
77023
Viega
1" ProPress x Male Bronze Adapter (Lead Free)
SKU:
79245
Viega
3/4" Press X 3/4" Female ProPress Adapter, Zero Lead
SKU:
79315
Viega
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
I would buy from this company again and again
Replacement power cord for a miter saw. The product was received less than 24 hours after ordering.
Ryan
Miamisburg, OH
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Power cord
Works like any other power cord
Ernest
Baton rouge
9 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video