Apply to be a TradeMaster!
Main product image of 2 Pole Definite Purpose Contactor w/ Screw Type Termination (30A, 120V)
Magnifying glass
Hover image to zoom

2 Pole Definite Purpose Contactor w/ Screw Type Termination (30A, 120V)

Brand:
MARS
SKU:
91322
Rating:
(0)
Q&A:
(0)
2 Pole Definite Purpose Contactor w/ Screw Type Termination (30A, 120V)
Magnifying glass
Hover image to zoom
$22.49 each
In Stock
In Stock
Get 7 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
120v

Description

–
MARS definite purpose contactors are designed for use on refrigeration, air conditioning, and electric heating systems. They are available in one pole with shunt (one and one half pole) configurations, from 30 thru 40 amps. MARS brand definite purpose contactors are also available in 2 pole models (30 and 40 amp) and 3 pole models (30 through 75 amp). The universal mounting base allows replacement of most contactor brands. Straight-thru wiring and small size speeds installation

Features:
  • Used in air conditioning, heating and refrigeration
  • Box lug terminations speed installation
  • Universal mounting base
  • Contact cover and enclosed coils reduce dirt and insect intrusion
  • Compact design
  • Silver-Cadmium contacts

Specs

–
Product Type:

Definite Purpose Contactor

Type:

Contactor

Poles:

2

Amperage:

30

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy