Shop Limited Time Deals
Main product image of 12 oz Spray Foam Sealant
Magnifying glass
Hover image to zoom

12 oz Spray Foam Sealant

Brand:
MARS
SKU:
93268
Rating:
(16)
Q&A:
(0)
12 oz Spray Foam Sealant
Magnifying glass
Hover image to zoom
93268 has been discontinued
Discontinued July 2, 2020
This product has been discontinued.

Product Highlights

–
Product Highlight: Volume
12 oz.

Description

–
Expanding Foam Sealent

MARS foam sealant is a multi-purpose expanding polyurethane foam sealant, designed for the professional contractor. Excellent for HVAC projects and wall/floor penetrations. It is ideal for sealing around air conditioners, vents, ducts, electrical and plumbing penetrations.

Specs

–
Volume:

12 oz.

Type:

Spray Foam Sealant

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4.94 out of 16 reviews
100% would recommend this product
4.94
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 16 reviews

Great insulation tape

Applied to line insulation to seal the seams while outside in 15 deg weather. Sealed up like champ.
Gearhead
Columbus, Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price seems to be as good or better than most

Works great for installing ductwork to furnace
Overthinker
Ks
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Works everywhere, used it so much I had to purchase more. Also works great over armaflex.
Johnny F
Destin, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

I recently installed a Turbomax reverse indirect water tank with some fairly long runs to the main boiler. The tank had four connections on the top and four side ports protruding out of the insulation envelope, so I wrapped every single one of them in this foam tape. I also wrapped all the elbows, and the sides of PRVs and automatic air vents and any other exposed metal surfaces. It definitely helped keep the heat leakage down and the boiler room is notably cooler.
Logan B
Seattle, WA
4 years ago
Was this review helpful to you?

Recommended by HVAC Professional

In a pre-service run through, the new HVAC service recommended this tape to help protect the refrigerant line insulation from UV damage. Could not locate it locally, but found it on this site and purchased it for installation when I replace the existing insulation (which is worn and pitted). Insulation and tape could not be installed on day of AC service as it was a very rainy day, but I have my tips from the pro and will take care of it at drier, cooler time..
Honey-Do Honey
Milwaukee, WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Great adhesion and very maluable. I use the product often and will continue to use it.
Matty
Houston Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Works great, sticks to everything.
Dave
Freeport IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great insulator.

For me, separating the paper from the sticky side was easy. Easy to install and works great.
Daney
Tamworth, NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This is a great product.
Eric D
Miami, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is fine.......

Seal sheet metal panels.................
CPE Buyer
Houston, Tx.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?