Apply to be a TradeMaster!
Main product image of C Series Rooftop Channel Support (4" H x 6" W x 9.6" L)
Magnifying glass
Hover image to zoom

C Series Rooftop Channel Support (4" H x 6" W x 9.6" L)

Brand:
MARS
SKU:
93951
Rating:
(0)
Q&A:
(0)
C Series Rooftop Channel Support (4" H x 6" W x 9.6" L)
Magnifying glass
Hover image to zoom
$45.75 each
In Stock
In Stock
Get 1 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
C Series Rooftop Channel Support
C-Port Rooftop Support Solutions
  • Material - 100% recycled rubber, UV resistant
  • Maximum load - 750 lbs/ft

C Series channel support s designed for superior support of gas and refrigeration piping systems, cable tray, electrical conduit multiple lines, HVAC equipment and many other applications.