Apply to be a TradeMaster!
Main product image of 4 Watt Unit Bearing Cast Iron Motor, Clockwise, 1550 RPM
Magnifying glass
Hover image to zoom

4 Watt Unit Bearing Cast Iron Motor, Clockwise, 1550 RPM

Brand:
MARS
SKU:
M05211
Rating:
(0)
Q&A:
(0)
4 Watt Unit Bearing Cast Iron Motor, Clockwise, 1550 RPM
Magnifying glass
Hover image to zoom
$93.47 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
Clockwise
Product Highlight: Wattage
4 Watts
Product Highlight: RPM
1550 RPM

Description

–
SOS Multi-Horsepower Direct Drive Blower Motors

MARS2 Unit Bearing Cast Iron Motors are used on refrigerators, freezers, food & beverage coolers, vending machines, display cases, and many other fan duty applications.

Features:
  • Cast iron construction
  • Universal mount
  • Mounting screws included
  • individually boxed
  • UL recognized

Specs

–
Rotation:

Clockwise

Wattage:

4

Product Type:

Motor

RPM:

1550

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy