Shop Resideo Sale
Main product image of 16 Watt Unit Bearing Cast Iron Motor, Clockwise, 1550 RPM
Magnifying glass
Hover image to zoom

16 Watt Unit Bearing Cast Iron Motor, Clockwise, 1550 RPM

Brand:
MARS
SKU:
M05811
Rating:
(0)
Q&A:
(0)
16 Watt Unit Bearing Cast Iron Motor, Clockwise, 1550 RPM
Magnifying glass
Hover image to zoom
$138.82 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
16 Watts
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
Clockwise

Description

–
SOS Multi-Horsepower Direct Drive Blower Motors

MARS2 Unit Bearing Cast Iron Motors are used on refrigerators, freezers, food & beverage coolers, vending machines, display cases, and many other fan duty applications.

Features:
  • Cast iron construction
  • Universal mount
  • Mounting screws included
  • individually boxed
  • UL recognized

Specs

–
Wattage:

16

Product Type:

Motor

RPM:

1550

Rotation:

Clockwise

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy