Apply to be a TradeMaster!
Main product image of 1/2 HP Condenser Fan Motor, 208-230V, 825 RPM
Magnifying glass
Hover image to zoom

1/2 HP Condenser Fan Motor, 208-230V, 825 RPM

Brand:
MARS
SKU:
M20746
Rating:
(0)
Q&A:
(0)
1/2 HP Condenser Fan Motor, 208-230V, 825 RPM
Magnifying glass
Hover image to zoom
$272.19 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 208V
Product Highlight: Horse Power
1/2 HP
Product Highlight: RPM
825 RPM

Description

–
Outdoor Condenser Fan Motors: Ball Bearing - 80° C

Features:
  • All angle
  • Rheem mounting holes w/ screws installed
  • Trane 4.33 bolt circle mounting holes with self tapping screws
  • Thru bolt or belly band mounting
  • Water slinger on shaft
  • Capacitor requirement noted on motor label
  • Extra set of nuts on mounting studs

Specifications:
  • Class "F" insulation
  • Single phase, 60 Hertz
  • 80° C (176° F) max ambient
  • Thermal overload protection
  • Fan duty, continuous, air over
  • Totally enclosed
  • 36 inch leads
  • UL Recognized

Note: Image may not represent actual product.

Specs

–
Voltage:

230V

208V

Product Type:

Fan Motor

Horse Power:

1/2

RPM:

825

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy