Apply to be a TradeMaster!
Main product image of 780 Series 2 Pole Definite Purpose Contractor w/ Quick Connect & Screw Type Termination (30A, 240V)
Magnifying glass
Hover image to zoom

780 Series 2 Pole Definite Purpose Contractor w/ Quick Connect & Screw Type Termination (30A, 240V)

Brand:
MARS
SKU:
M62347
Rating:
(0)
Q&A:
(0)
780 Series 2 Pole Definite Purpose Contractor w/ Quick Connect & Screw Type Termination (30A, 240V)
Magnifying glass
Hover image to zoom
$31.81 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
240v

Description

–
MARS 780 - 2 pole contactors are designed for demanding applications. The enclosed body design provides quiet operation and improved durability by reducing the intrusion of dust and dirt. Silver-cadmium oxide contacts provide increased contact life when switching inductive loads.

Features:
  • Enclosed body and coil - standard cover
  • Push to test button
  • Quad quick connects
  • Box lugs - large window arch design
  • Screw terminals and or box lugs available on 30 amp
  • Coils - class F insulation

Specs

–
Product Type:

Definite Purpose Contactor

Poles:

2

Amperage:

30

Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy