Shop Resideo Sale
Main product image of 780 Series 2 Pole Definite Purpose Contractor w/ Large Body & A2L Refrigerant Certified (30A, 240V)
Magnifying glass
Hover image to zoom

780 Series 2 Pole Definite Purpose Contractor w/ Large Body & A2L Refrigerant Certified (30A, 240V)

Brand:
MARS
SKU:
M62427
Rating:
(0)
Q&A:
(0)
780 Series 2 Pole Definite Purpose Contractor w/ Large Body & A2L Refrigerant Certified (30A, 240V)
Magnifying glass
Hover image to zoom
$85.24 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Amperage
30 Amps

Description

–
Note:Image depicted is of the 61425 model.

MARS 780 Professional Grade Definite Purpose Contactors are designed for use on refrigeration, air conditioning and electric heating systems. The 2 pole "Large Body" contactors feature a 2 pole configuration in a 3 pole body for increased durability in demanding applications.

Product Features:
  • Enclosed body provides a quieter running contactor and a longer life expectancy
  • Oversized 'Arch Window' to simplify wiring
  • High Performance Copper & Brass Conductors maximize current carrying capability creating a cooler running contactor
  • Multi-purpose Coil Terminals allow the use of QC terminals or stripped wires
  • Removable Coils allow field replacement of damaged coils
  • Removable Cover provides full access to the contacts
  • Thermoplastic Housing resists dusting and contamination of the contacts to maintain maximum conductivity

Product Specifications:
  • Contactor Type: Definite Purpose
  • FLA Inductive Amps: 30
  • FLA Resistive Amps: 40
  • Number of Poles: 2 (in 3 Pole Body)
  • Coil Voltage: 208-240
  • Coil Hz: 50/60
  • Lug or Screw Terminal: Box Lug/Dual QC
  • Standards: UL
  • Number of QC Terminals Per Pole: 2

Specs

–
Product Type:

Definite Purpose Contactor

Poles:

2

Voltage:

240v

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy