In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of R410A appliances.
Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.
The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.
Please check the SEER2 site to ensure efficiency compliance for your region.
Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.
MRCOOL Rebate Center
This mini-split package includes:
The patented MRCOOL Series heat pump is the only ductless mini-split system on the market specifically designed for amateur installation. No special tools or training are necessary to install this high-efficiency heat pump.
Features:
| SEER2: | 23.6 |
|---|---|
| Product Type: | Bundle |
| Refrigerant Type: | R-454B |
| Energy Star Rated: | Yes |
| Heating Capacity (BTU): | 9000 |
| EER2: | 14 |
| Voltage: | 115V |
| Cooling Capacity (BTU): | 9000 |
| Number of Zones: | 1 |
| Phase: | 1 |