Apply to be a TradeMaster!
Main product image of DIY 12,000 BTU, R-410A, Heat Pump Condenser & Wall Mount Air Handler w/ WIFI 17.5 SEER (115V)
Magnifying glass
Hover image to zoom

DIY 12,000 BTU, R-410A, Heat Pump Condenser & Wall Mount Air Handler w/ WIFI 17.5 SEER (115V)

Brand:
MRCOOL
SKU:
DIY-12-HP
Rating:
(1)
Q&A:
(1)
DIY 12,000 BTU, R-410A, Heat Pump Condenser & Wall Mount Air Handler w/ WIFI 17.5 SEER (115V)
Magnifying glass
Hover image to zoom
DIY-12-HP has been discontinued
Discontinued May 1, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
DIY 4th Gen 12K BTU, R-410A, 22.5 SEER2 Energy Star Ductless Mini-Split AC & Heat Pump w/ 25ft. Install Kit, Package (115V)
Brand:
MRCOOL
SKU:DIY-12-HP-WM-115C25
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
12000 BTUs
Product Highlight: SEER
17.5 Rating
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
115V
Product Highlight: Amperage
15 Amps

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Line Set: 25 Ft. Length

Includes indoor unit DIY-12-HP-WMAH-115A and outdoor unit DIY-12-HP-C-115A.

A MRCOOL DIY Series heat pump is the only ductless mini-split system on the market explicitly designed for amateur installation. You don't need special tools or training to install this high efficiency heat pump. The line sets recharged with R410A refrigerant, the quick hook-up electrical connections, and the quality engineering mean just about anyone can install a MRCOOL DIY in their home with no problem at all in only a few short hours. If you want great air comfort without paying an arm and a leg for installation, you want an easy-to-use MRCOOL DIY Series ductless heat pump.

Features:
  • EASY DIY INSTALLATION: Precharged 410 Quick Connect Lineset You can install this innovative ductless system without special tools, equipment, or training.
  • REMOTE APP: WiFi Control - Control your DIY anywhere with your Apple or Android smart device and an internet connection.
  • AUTO RESTART: Never Lift a Finger - Power outage? Don’t worry, the MRCOOL DIY auto restart will have the unit running again in no time at all.
  • LEAKAGE DETECTION: Protecting Your Investment - When the MRCOOL DIY detects low coolant an alarm will sound to alert you to the problem. This will prevent damage to the compressor while you maintain high air comfort.
  • LOW AMBIENT COOLING: Cooling down to 5°F - This feature makes the MRCOOL DIY the ideal system for server rooms, greenhouses, and any other application that requires cooling all year.
  • SLEEP MODE: 24-Hour Comfort - We made Sleep Mode easy to program to save money, and let you sleep a little easier.
  • GOLD FIN CONDENSER: Corrosion Resistant - Live on the coast? Don’t worry, our condenser is built to resist long term corrosion.
  • LOUVER POSITION MEMORY: Remembers So You Don’t Have To - Horizontal louver will automatically move to the same position as you set last time the unit was turned on.

Specs

–
Product Type:

Bundle

Cooling Capacity (BTU):

12000

Heating Capacity (BTU):

12000

SEER:

17.5

HSPF:

8.8

Energy Star Rated:

Yes

Voltage:

115V

Fuse:

20A

Amperage:

15

Gas Connection:

1/2"

Liquid Line:

1/4"

Modes:

Cooling

Heating

Features:

Wifi

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Amazing Unit so far

This thing can get colder than an Eskimo's Stepmother! I bought this and a 36K unit at the same time. As always, SupplyHouse.com were great at getting them out to me as quickly and well packed as possible. Both units are installed and I believe I am probably getting more bang for the buck out of the smaller one simply due to location. They both are incredibly quiet, not only at the air handlers but at the compressors as well. I'm not quite sure that they are truly DIY in a situation like mine (high mounting positions and almost full use of the 25' lineset lengths). I could not have done it alone and I actually ended up with two friends helping me on the 36K (2nd floor with offset lineset hole). Just bulky because of the precharged linesets. I am hoping for trouble free operation for a while simply because of the quick connect fittings on both the liquid and suction sides. These might be hard to service in the field but time will tell. The install takes a gentle/conscientious touch. Overall the quality is fairly high and the price is right. I would do it again without hesitation.
I. M. Coolernow
New York
9 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The directions say to check for leaks before opening valves. Am I to assume the lines should be pressure tested and then put into a vacuum before releasing the 410

Asked by Jason 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The lineset is precharged with refrigerant. You do not need to evacuate or vacuum it. Check to make sure it has not been punctured or damaged in transit.

Was this review helpful to you?