Apply to be a TradeMaster!
Main product image of DIY 4th Gen 12K BTU, R-410A, 22.5 SEER2 Energy Star Ductless Mini-Split AC & Heat Pump w/ 25ft. Install Kit, Package (115V)
Magnifying glass
Hover image to zoom

DIY 4th Gen 12K BTU, R-410A, 22.5 SEER2 Energy Star Ductless Mini-Split AC & Heat Pump w/ 25ft. Install Kit, Package (115V)

Brand:
MRCOOL
SKU:
DIY-12-HP-WM-115C25
Rating:
(0)
Q&A:
(0)
DIY 4th Gen 12K BTU, R-410A, 22.5 SEER2 Energy Star Ductless Mini-Split AC & Heat Pump w/ 25ft. Install Kit, Package (115V)
Magnifying glass
Hover image to zoom
DIY-12-HP-WM-115C25 has been discontinued
Discontinued December 6, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
12000 BTUs
Product Highlight: SEER2
22.5
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
115V
Product Highlight: Amperage
19 Amps

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.
MRCOOL Rebate Center


The 4th generation MRCOOL DIY ductless single-zone mini-split AC & heat pump system is officially here. Designed to make non-professional installation simple and easy, this system features a simple-to-use, leak proof 25 ft. line set with 100% accurately pre-charged R-410A refrigerant, allowing you to install this innovative ductless system without any special tools, equipment, or training.

MRCOOL DIY 4th gen also features a variety of operating modes such as the easily programmable Sleep-Mode, as well as the Follow Me function so that when your hand-held remote control is on hand, it will read and adjust the air temperature around you to ensure you receive maximum comfort. You can conveniently control your MRCOOL DIY anywhere with your Apple or Android smart device and an internet connection using the Smart HVAC app.

Going above and beyond for efficiency while maintaining optimum performance and reliability, MRCOOL DIY 4th gen is Energy Star Certified. When it comes to doing it yourself, the MRCOOL is your best option.

Note: Please click here for warranty registration.

Specs

–
Product Type:

Bundle

Cooling Capacity (BTU):

12000

Heating Capacity (BTU):

12000

SEER2:

22.5

EER2:

12.5

Energy Star Rated:

Yes

Voltage:

115V

Amperage:

19

Gas Connection:

1/2"

Liquid Line:

1/4"

Modes:

Heating

Cooling

Number of Zones:

1

Features:

Google Assistant Enabled

Wifi

Amazon Alexa Enabled

Refrigerant Type:

R-410A

Warranty:

7 Year (Compressor)/5 Year (Parts)

Limited Lifetime (Compressor)

Used With:

IOS

Android

Coverage (Sq Ft.):

500

Install Kit:

25 ft.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need