Shop Limited Time Deals
Main product image of DIY 24,000 BTU, R-410A, Heat Pump Condenser & Wall Mount Air Handler w/ WIFI 16 SEER, Outdoor Unit (230V)
Magnifying glass
Hover image to zoom

DIY 24,000 BTU, R-410A, Heat Pump Condenser & Wall Mount Air Handler w/ WIFI 16 SEER, Outdoor Unit (230V)

Brand:
MRCOOL
SKU:
DIY-24-C-HP-230A
Rating:
(0)
Q&A:
(2)
DIY 24,000 BTU, R-410A, Heat Pump Condenser & Wall Mount Air Handler w/ WIFI 16 SEER, Outdoor Unit (230V)
Magnifying glass
Hover image to zoom
DIY-24-C-HP-230A has been discontinued
Discontinued May 1, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
DIY 4th Gen 24,000 BTU, R-410A, 20.5 SEER Energy Star Ductless, Outdoor Unit w/ 25 ft. Line Set (208-230V)
Brand:
MRCOOL
SKU:DIY-24-HP-C-230C25
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
230V
Product Highlight: SEER
16 Rating
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Heating Capacity (BTU)
24000 BTUs

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.


Line Set: 25 Ft. Length

Includes outdoor unit DIY-24-HP-C-230A only. Indoor unit DIY-24-HP-WMAH-230A sold separately or as part of package DIY-24-HP.

A MRCOOL DIY Series heat pump is the only ductless mini-split system on the market explicitly designed for amateur installation. You don't need special tools or training to install this high efficiency heat pump. The line sets recharged with R410A refrigerant, the quick hook-up electrical connections, and the quality engineering mean just about anyone can install a MRCOOL DIY in their home with no problem at all in only a few short hours. If you want great air comfort without paying an arm and a leg for installation, you want an easy-to-use MRCOOL DIY Series ductless heat pump.

Features:
  • EASY DIY INSTALLATION: Precharged 410 Quick Connect Lineset You can install this innovative ductless system without special tools, equipment, or training.
  • REMOTE APP: WiFi Control - Control your DIY anywhere with your Apple or Android smart device and an internet connection.
  • AUTO RESTART: Never Lift a Finger - Power outage? Don’t worry, the MRCOOL DIY auto restart will have the unit running again in no time at all.
  • LEAKAGE DETECTION: Protecting Your Investment - When the MRCOOL DIY detects low coolant an alarm will sound to alert you to the problem. This will prevent damage to the compressor while you maintain high air comfort.
  • LOW AMBIENT COOLING: Cooling down to 5°F - This feature makes the MRCOOL DIY the ideal system for server rooms, greenhouses, and any other application that requires cooling all year.
  • SLEEP MODE: 24-Hour Comfort - We made Sleep Mode easy to program to save money, and let you sleep a little easier.
  • GOLD FIN CONDENSER: Corrosion Resistant - Live on the coast? Don’t worry, our condenser is built to resist long term corrosion.
  • LOUVER POSITION MEMORY: Remembers So You Don’t Have To - Horizontal louver will automatically move to the same position as you set last time the unit was turned on.

Specs

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

24000

Heating Capacity (BTU):

24000

SEER:

16

HSPF:

9

Energy Star Rated:

Yes

Voltage:

230V

Fuse:

25A

Amperage:

15

Gas Connection:

5/8"

Liquid Line:

3/8"

Modes:

Cooling

Heating

Features:

Wifi

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: How much square footage does the 24,000 btu unit cool? Do you sell a unit smaller then 12,000 btu?

Asked by Coco 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Up to about 1500 square feet. This is the only size that the Mr. Cool DIY unit comes in.

Was this review helpful to you?

Q: hi how long are the line sets. thanks jp

Asked by joe 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

They are 25' long.

Was this review helpful to you?