Apply to be a TradeMaster!
Main product image of DIY 4th Gen 24,000 BTU, R-410A, 20.5 SEER Energy Star Ductless, Outdoor Unit w/ 25 ft. Line Set (208-230V)
Magnifying glass
Hover image to zoom

DIY 4th Gen 24,000 BTU, R-410A, 20.5 SEER Energy Star Ductless, Outdoor Unit w/ 25 ft. Line Set (208-230V)

Brand:
MRCOOL
SKU:
DIY-24-HP-C-230C25
Rating:
(1)
Q&A:
(0)
DIY 4th Gen 24,000 BTU, R-410A, 20.5 SEER Energy Star Ductless, Outdoor Unit w/ 25 ft. Line Set (208-230V)
Magnifying glass
Hover image to zoom
DIY-24-HP-C-230C25 has been discontinued
Discontinued April 9, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
23000 BTUs
Product Highlight: Heating Capacity (BTU)
25000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: SEER
20.5 Rating
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
208/230V

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Note: This is an outdoor unit only. A compatible indoor unit is required for this unit to function. The list of compatible indoor units can be found in the "Manuals" section at the top of this page

Note: Please click here for warranty registration.

Specs

–
Product Type:

Outdoor Unit

Cooling Capacity (BTU):

23000

Heating Capacity (BTU):

25000

SEER:

20.5

Energy Star Rated:

Yes

Voltage:

208/230V

Gas Connection:

5/8"

Liquid Line:

3/8"

Modes:

Heating

Cooling

Features:

Amazon Alexa Enabled

Google Assistant Enabled

Wifi

Refrigerant Type:

R-410A

Warranty:

Limited Lifetime (Compressor)

7 Year (Compressor)/5 Year (Parts)

Used With:

Android

IOS

Coverage (Sq Ft.):

1000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

With a little knowledge this unit is easy to install yourself.
Orrion
Washburn, WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?