Apply to be a TradeMaster!
Main product image of DIY 5th Gen 24,000 BTU, R-454B, 22.7 SEER2 Energy Star Ductless, Outdoor Unit w/ 25 ft. DIYPro Cable (230V)
Magnifying glass
Hover image to zoom

DIY 5th Gen 24,000 BTU, R-454B, 22.7 SEER2 Energy Star Ductless, Outdoor Unit w/ 25 ft. DIYPro Cable (230V)

Brand:
MRCOOL
SKU:
DIY-24-HP-C-230D25-O
Rating:
(0)
Q&A:
(0)
DIY 5th Gen 24,000 BTU, R-454B, 22.7 SEER2 Energy Star Ductless, Outdoor Unit w/ 25 ft. DIYPro Cable (230V)
Magnifying glass
Hover image to zoom
$2,645.96 each
In Stock
In Stock
Get 3 Fri, Nov 20 - Tue, Nov 24

Lift Gate

–
This product weighs 165 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
23000 BTUs
Product Highlight: Heating Capacity (BTU)
23000 BTUs
Product Highlight: Number of Zones
1
Product Highlight: Refrigerant Type
R-454B
Product Highlight: SEER2
22.7
Product Highlight: Voltage
208/230V

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of R410A appliances.

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units. 

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each. 

Please check the SEER2 site to ensure efficiency compliance for your region.

Rebates: 

You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.
MRCOOL Rebate Center 

The patented MRCOOL Series heat pump is the only ductless mini-split system on the market specifically designed for amateur installation. No special tools or training are necessary to install this high-efficiency heat pump.

Features:

  • Easy DIY installation
  • Smartphone App - Control your MRCOOL DIY anywhere with your Apple or Android smart device and an internet connection.
  • Easy Quick Connect - With our patented, simple quick connect lines you'll be able to install your MRCOOL DIY without needing specialized training or expensive tools.
  • Leakage Detection
  • DIY Pro Cable - Future-proof your investment with the included DIYPro cable, eliminating the need for electrical conduit.
  • Low Ambient Cooling
  • DC Inverter
  • Gold Fin Condenser
  • Follow Me Function - Keep the included remote close by, and MRCOOL DIY will track the air temperature around you to ensure maximum comfort.

Specs

–
Heating Capacity (BTU):

23000

Number of Zones:

1

Cooling Capacity (BTU):

23000

Refrigerant Type:

R-454B

SEER2:

22.7

EER2:

12.7

Voltage:

208/230V

Amperage:

24

Energy Star Rated:

Yes

Phase:

1

Product Type:

Outdoor Unit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy