Shop Limited Time Deals
Main product image of DIY 24,000 BTU, R-410A, Ductless Mini Split AC and Heat Pump w/ Wireless-Enabled Smart Controller, Indoor Unit (230V)
Magnifying glass
Hover image to zoom

DIY 24,000 BTU, R-410A, Ductless Mini Split AC and Heat Pump w/ Wireless-Enabled Smart Controller, Indoor Unit (230V)

Brand:
MRCOOL
SKU:
DIY-24-HP-WMAH-230AE
Rating:
(2)
Q&A:
(0)
DIY 24,000 BTU, R-410A, Ductless Mini Split AC and Heat Pump w/ Wireless-Enabled Smart Controller, Indoor Unit (230V)
Magnifying glass
Hover image to zoom
DIY-24-HP-WMAH-230AE has been discontinued
Discontinued December 11, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
DIY 4th Gen 24,000 BTU, R-410A, 20.5 SEER Energy Star Ductless Indoor Unit w/ 25 ft. DIYPro Cable & Enhanced WiFi (208-230V)
Brand:
MRCOOL
SKU:DIY-24HP-WMAH-230C25
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Warranty
7 Year (Compressor)/5 Year (Parts) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
230V
Product Highlight: SEER
16 Rating
Product Highlight: Refrigerant Type
R-410A

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.


Line Set: 25 Ft. Length

Includes indoor unit only. Outdoor unit sold separately or as part of package DIY-24-HP-230AE.

Do you want a powerful and efficient heating and cooling system that is easy to install? Then the ideal product for you is the new MRCOOL 2nd gen DIY ductless mini-split heat pump with enhanced wifi. Designed to make setup quick and easy, the MRCOOL DIY is flexible enough to be installed virtually anywhere without requiring specialized tools or expensive equipment. The 24,000 BTU unit is 16 SEER and designed to efficiently heat and cool a single 1000 Sq. Ft. room. The new SmartHVAC app is compatible with Amazon Alexa and Google assistant. You can control your DIY anywhere with your Apple or android smart device and an Internet connection. When it comes to doing it yourself, the MRCOOL DIY is your best option. This unit is shipped in two boxes.

Features:
  • New SmartHVAC app: wifi control - compatible with Amazon Alexa and Google assistant - you can control your DIY anywhere with your Apple or android smart device and an Internet connection
  • Easy DIY installation: pre-charged R-410A 25ft quick connect line doesn't require special tools, equipment, or training
  • Variable-speed DC inverter compressor technology cuts operating costs
  • LOW AMBIENT COOLING: Cooling down to 5°F - This feature makes the MRCOOL DIY the ideal system for server rooms, greenhouses, and any other application that requires cooling all year.
  • LEAKAGE DETECTION: Protecting Your Investment - When the MRCOOL DIY detects low coolant an alarm will sound to alert you to the problem. This will prevent damage to the compressor while you maintain high air comfort.
  • Auto restart: never lift a finger - power outage? don’t worry, the Mrcool DIY auto restart will have the unit running again in no time at all
  • Gold fin condenser: corrosion resistant - live on the coast? don’t worry, our condenser is built to resist long term corrosion
  • SLEEP mode on remote:Sleep mode will automatically adjust the temperature to maximize comfort during night time sleep. When in COOL mode, the unit will increase the temperature by 2°F after 1 hour, and will increase an additional 2°F after another hour. When in HEAT mode, the unit will decrease the temperature by 2°F after 1 hour, and will decrease an additional 2°F after another hour.After 7 hours operating in SLEEP mode, the system will switch off automatically.
  • 7-year compressor warranty and 5-year parts warranty
  • Follow me feature: by pressing the 'follow me' button and keeping the remote close to you, you tell the air conditioner to set the temperature from wherever the remote happens to be, this counteracts the tendency for the air conditioner to stop cooling or heating because the air around the unit has reached its set temperature
  • Auto mode feature: In the Auto mode,the mini split can logically choose the mode of Cooling,and Heating by sensing the difference between the actual ambient room temperature and the setting temperature on the remote control.
  • Dehumidifying operation:In DRY mode, the system will reduce the humidity of the air in the room for increased comfort.The air conditioner will automatically cycle between cooling and fan only modes to dehumidify the air.The temperature can be set within a range of 62F - 86F in 1 F increments.
  • LOUVER POSITION MEMORY: Remembers So You Don’t Have To - Horizontal louver will automatically move to the same position as you set last time the unit was turned on.

Specs

Product Type:

Indoor Unit

Cooling Capacity (BTU):

24000

Heating Capacity (BTU):

25000

SEER:

16

HSPF:

9

Energy Star Rated:

No

Voltage:

230V

Fuse:

25A

Amperage:

15

Gas Connection:

5/8"

Liquid Line:

3/8"

Modes:

Heating

Cooling

Features:

Wifi

Amazon Alexa Enabled

Google Assistant Enabled

Speeds:

4

Refrigerant Type:

R-410A

Warranty:

7 Year (Compressor)/5 Year (Parts)

Used With:

Android

IOS

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes I would purchase again.

Use this product in my 28x28 workshop. Arrived on time, free shipping well packed. Good communication.
Chief1
Amherst, Virginia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

DIY, great system, takes a bit of skill to install it

This unit is fantastic, works great, quiet and efficient. As a Do-It-Yourselfer, this was a bit more challenging and time consuming that I originally thought. It was still relatively easy. Drilling my foundation for the electrical connection wasn't too bad, needed a 1" bit and a hammer drill. Mounted the disconnect box and wired it. About half a day, then mounting the indoor unit was about 2 hours with drilling through the wall with a 3.5 inch hole saw. The most difficult part of this was snaking the 25ft lines through the hole without damaging them, which I was successful in accomplishing. As far as SupplyHouse, they were fantastic, the unit delivered a day early and was neatly packaged and everything that was supposed to be delivered was delivered. I'd buy from SupplyHouse again, for sure!
Dave
06851
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?