Apply to be a TradeMaster!
Main product image of DIY 4th Gen 24,000 BTU, R-410A, 20.5 SEER Energy Star Ductless Indoor Unit w/ 25 ft. DIYPro Cable & Enhanced WiFi (208-230V)
Magnifying glass
Hover image to zoom

DIY 4th Gen 24,000 BTU, R-410A, 20.5 SEER Energy Star Ductless Indoor Unit w/ 25 ft. DIYPro Cable & Enhanced WiFi (208-230V)

Brand:
MRCOOL
SKU:
DIY-24HP-WMAH-230C25
Rating:
(1)
Q&A:
(0)
DIY 4th Gen 24,000 BTU, R-410A, 20.5 SEER Energy Star Ductless Indoor Unit w/ 25 ft. DIYPro Cable & Enhanced WiFi (208-230V)
Magnifying glass
Hover image to zoom
$824.00 each
In Stock
In Stock
Get 1 Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
23000 BTUs
Product Highlight: Heating Capacity (BTU)
25000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: SEER
20.5 Rating
Product Highlight: Amperage
22 Amps
Product Highlight: Energy Star Rated
Yes

Description

–
Note: This is an indoor unit only. A compatible outdoor unit is required for this unit to function. The list of compatible outdoor units can be found in the "Manuals" section at the top of this page

Specs

–
Amperage:

22

Product Type:

Indoor Unit

Cooling Capacity (BTU):

23000

Heating Capacity (BTU):

25000

SEER:

20.5

Energy Star Rated:

Yes

Voltage:

208/230V

Gas Connection:

5/8"

Liquid Line:

3/8"

Modes:

Heating

Cooling

Features:

Amazon Alexa Enabled

Google Assistant Enabled

Wifi

Refrigerant Type:

R-410A

Warranty:

7 Year (Compressor)/5 Year (Parts)

Used With:

Android

IOS

Coverage (Sq Ft.):

1000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I'd buy again!In

Inside unit developed a leak, Supply House didn't bat an eye and stood behind the product. Handled all the replacement steps from Mr. Cool and shipped super fast. I'd buy from Supply house Just because of their great customer service!!
Chris
Edgar Springs, MO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy