Shop Limited Time Deals
Main product image of DIY Multi-Zone 27,000 BTU, R-410A, 22 SEER Up to 3-Zone Heat Pump Condenser, Outdoor Unit (230V)
Magnifying glass
Hover image to zoom

DIY Multi-Zone 27,000 BTU, R-410A, 22 SEER Up to 3-Zone Heat Pump Condenser, Outdoor Unit (230V)

Brand:
MRCOOL
SKU:
DIY-MULTI3-27HP230
Rating:
(2)
Q&A:
(0)
DIY Multi-Zone 27,000 BTU, R-410A, 22 SEER Up to 3-Zone Heat Pump Condenser, Outdoor Unit (230V)
Magnifying glass
Hover image to zoom
Direct Replacement:
DIY 5th Gen Multi-Zone 27,000 BTU, R-454B, 23 Seer Up to 4-Zone Heat Pump Condenser Outdoor Unit (230V)
Brand:
MRCOOL
SKU:DIYMULTI4-27HP230D-O
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
27000 BTUs
Product Highlight: Heating Capacity (BTU)
27000 BTUs
Product Highlight: SEER
22 Rating
Product Highlight: Amperage
35 Amps
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
230V

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Outdoor Unit ONLY.

The MRCOOL DIY® Multi-Zone Series ductless mini-split is the only whole-home mini-split solution that you can install yourself. Simple, easy air comfort in up to four zones.

Features:
  • Easy DIY® Installation
  • Pre-charged DIY® Quick Connect Line Set
  • Simple to Use
  • Multi-room Comfort
  • Energy Efficient DC Inverter
  • 100% Sealed System
  • Gold Fin® Condenser
  • Eco Safe R-410A Refrigerant
  • Smartphone App Controls
  • Lifetime Technical Support
  • Follow Me® Feature
  • Low Ambient Cooling
  • 7 Year Compressor Warranty/5 Year Parts

Specs

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

27000

Heating Capacity (BTU):

27000

SEER:

22

Amperage:

35

Energy Star Rated:

No

Voltage:

230V

Number of Zones:

3

Modes:

Heating

Cooling

Features:

Google Assistant Enabled

Amazon Alexa Enabled

Wifi

Speeds:

4

Refrigerant Type:

R-410A

Warranty:

7 Year (Compressor)/5 Year (Parts)

Used With:

IOS

Android

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would highly recommend this product to anyone

We finally got a MrCool three zones minisplit heatpump system and we couldn't be happier. Apart from the excellent customer service provided by supplyhouse, the cooling system is fantastic. It is easy to install, easy to use, and whisper quiet indoors and outdoors. What a difference to our old blasting duct ac. We can't wait to see the savings in energy consumption for the upcoming summer season. A well designed product.
Mr.Wings
Indio, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Serves two areas. Wall mounted.
ClarkD
Clarksville, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?