This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant.
Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.
Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.
The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.
Please check the SEER2 site to ensure efficiency compliance for your region.
Rebates:
This product qualifies for a federal tax rebate of up to $2,000. Federal Rebate click for more info
In addition to the federal rebate, you may also be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you. MRCOOL Rebate Center
Featuring 21.2 SEER2 efficiency, 7-year compressor and 5-year parts warranty, advanced inverter variable speed compressor technology, and configured for a space-saving footprint. MRCOOL DIY series ductless heating and cooling systems are a convenient, multi room solution for homes or offices that formerly relied on electric baseboard heaters in the winter and window air conditioning units in the summer. The digital controls give the unit a sleek and aesthetically pleasing appearance. The MRCOOL DIY series includes the new SmartHVAC WiFi control module that features an easier setup process, improved functionality, and compatibility with Amazon Alexa and Google assistant.
Product Features:
Bundle Includes:
| Product Type: | Bundle |
|---|---|
| Cooling Capacity (BTU): | 21000 |
| Heating Capacity (BTU): | 21000 |
| Number of Zones: | 2 |
| SEER2: | 21.2 |
| EER2: | 12.5 |
| Energy Star Rated: | No |
| Voltage: | 230V |
| Install Kit: | 16 ft. |
| Modes: | Cooling Heating |
| Features: | Amazon Alexa Enabled Google Assistant Enabled Wifi |
| Refrigerant Type: | R-410A |
| Warranty: | 7 Year (Compressor)/5 Year (Parts) |
| Used With: | IOS Android |