Apply to be a TradeMaster!
Main product image of DIY 27,000 BTU, R-410A, 22 SEER2 Ductless Two Zone Heat Pump Package, 230V w/ 25ft Install Kit (18+12)
Magnifying glass
Hover image to zoom

DIY 27,000 BTU, R-410A, 22 SEER2 Ductless Two Zone Heat Pump Package, 230V w/ 25ft Install Kit (18+12)

Brand:
MRCOOL
SKU:
DIYM227HPW03C07
Rating:
(0)
Q&A:
(0)
DIY 27,000 BTU, R-410A, 22 SEER2 Ductless Two Zone Heat Pump Package, 230V w/ 25ft Install Kit (18+12)
Magnifying glass
Hover image to zoom
DIYM227HPW03C07 has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: Cooling Capacity (BTU)
27000 BTUs
Product Highlight: Heating Capacity (BTU)
27000 BTUs
Product Highlight: Number of Zones
2
Product Highlight: SEER2
22
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
230V

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


Rebates:
This product qualifies for a federal tax rebate of up to $2,000. Federal Rebate click for more info

In addition to the federal rebate, you may also be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you. MRCOOL Rebate Center

This DIY multi-zone bundle includes: one MRCOOL 27K BTU multi-zone condenser, one 12K and one 18k BTU wall mounted air handlers, 2 remotes, two 25 ft. Quick Connect Linesets, and the 2 SmartHVAC app kits. Featuring 22 SEER2 efficiency, 7-year compressor and 5-year parts warranty, advanced inverter variable speed compressor technology, and configured for a space-saving footprint. MRCOOL DIY series ductless heating and cooling systems are a convenient, multi room solution for homes or offices that formerly relied on electric baseboard heaters in the winter and window air conditioning units in the summer. The digital controls give the unit a sleek and aesthetically pleasing appearance. The MRCOOL DIY series includes the new SmartHVAC WiFi control module that features an easier setup process, improved functionality, and compatibility with Amazon Alexa and Google assistant.

Features:
  • High efficiency, 22 SEER2
  • Easy DIY installation: pre-charged R-410A 25ft quick connect line doesn't require special tools, equipment, or training
  • Two 25 ft. quick connect installation kits included
  • DC inverter and variable speed compressor technology minimizes operating costs
  • New SmartHVAC app: WiFi control - compatible with amazon Alexa and Google assistant - you can control your DIY anywhere with your apple or android smart device and an Internet connection
  • Low ambient cooling: cooling down to 5°F - this feature makes the MRCOOL DIY the ideal system for computer server rooms, greenhouses, and any other application that requires cooling all year
  • 7-Year compressor warranty and 5-year parts warranty
  • Gold fin condenser: corrosion resistant - live on the coast don’t worry, our condenser is built to resist long term corrosion
  • Follow me feature, dehumidifying operation, auto mode, louver position memory, and sleep mode

Specs

Product Type:

Bundle

Cooling Capacity (BTU):

27000

Heating Capacity (BTU):

27000

Number of Zones:

2

EER2:

12

SEER2:

22

Energy Star Rated:

No

Voltage:

230V

Install Kit:

25 ft.

Modes:

Cooling

Heating

Features:

Google Assistant Enabled

Amazon Alexa Enabled

Wifi

Refrigerant Type:

R-410A

Warranty:

7 Year (Compressor)/5 Year (Parts)

Used With:

IOS

Android

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need