The Day Savers – A National Tradesmen Day Contest
Main product image of 14.25" Long, Nylon Cable Tie, Standard Duty, Natural (Pack of 100), AL-14-50-9-C
Magnifying glass
Hover image to zoom

14.25" Long, Nylon Cable Tie, Standard Duty, Natural (Pack of 100), AL-14-50-9-C

SKU:
AL-14-50-9-C
Rating:
(0)
Q&A:
(0)
14.25" Long, Nylon Cable Tie, Standard Duty, Natural (Pack of 100), AL-14-50-9-C
Magnifying glass
Hover image to zoom
$36.99 each
In Stock
In Stock
Get 729 Thu, Sep 10 - Fri, Sep 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
14.25"
Product Highlight: Length (Inches)
14.25" Length

Description

14.25" Long, Natural, Nylon, Standard Duty Cable Tie 50 lb Tensile Strength, 4" Bundle Dia (Pack of 100)

Specs

Size:

14.25"

Length (Inches):

14.25"

Color Temperature:

Natural

Product Type:

Tie

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy