Apply to be a TradeMaster!
Main product image of 37.25" Long, Nylon Cable Tie, Standard Duty, Natural (Pack of 50)
Magnifying glass
Hover image to zoom

37.25" Long, Nylon Cable Tie, Standard Duty, Natural (Pack of 50)

SKU:
AL-36-175-9-L
Rating:
(0)
Q&A:
(0)
37.25" Long, Nylon Cable Tie, Standard Duty, Natural (Pack of 50)
Magnifying glass
Hover image to zoom
$47.70 each
In Stock
In Stock
Get 461 Wed, Nov 4 - Thu, Nov 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
37.25"
Product Highlight: Length (Inches)
37.25" Length

Description

–
37.25" Long, Natural, Nylon, Standard Duty Cable Tie 175 lb Tensile Strength, 11" Bundle Dia (Pack of 50)

Specs

–
Color Temperature:

Natural

Size:

37.25"

Length (Inches):

37.25"

Product Type:

Tie

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy