Apply to be a TradeMaster!
Main product image of 14.25" Long, Nylon Cable Tie, Standard Duty, Natural (Pack of 100), AR14-40-9-C-MSC
Magnifying glass
Hover image to zoom

14.25" Long, Nylon Cable Tie, Standard Duty, Natural (Pack of 100), AR14-40-9-C-MSC

SKU:
AR14-40-9-C-MSC
Rating:
(0)
Q&A:
(0)
14.25" Long, Nylon Cable Tie, Standard Duty, Natural (Pack of 100), AR14-40-9-C-MSC
Magnifying glass
Hover image to zoom
$35.80 each
In Stock
In Stock
Get 85 Fri, Oct 23 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
14.25" Length
Product Highlight: Size
14.25"

Description

–
14.25" Long, Natural, Nylon, Standard Duty Cable Tie 40 lb Tensile Strength, 4" Bundle Dia (Pack of 100)

Specs

–
Length (Inches):

14.25"

Size:

14.25"

Color Temperature:

Natural

Product Type:

Tie

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy