Shop Resideo Sale
Main product image of 12" Fixed Length and Depth Folding Tool
Magnifying glass
Hover image to zoom

12" Fixed Length and Depth Folding Tool

Brand:
Malco
SKU:
12F
Rating:
(2)
Q&A:
(0)
12" Fixed Length and Depth Folding Tool
Magnifying glass
Hover image to zoom
$20.68 each
In Stock
In Stock
Get 37 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Folding Tool seams are formed from two steel halves, permanently joined together. Handy sight holes assure proper depth alignment.

Dimensions:
Length: 12"
Depth: 3/8" and 1"

Specs

–
Type:

Folding Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

24" Fixed Length and Depth Folding Tool
SKU: 24F
Malco

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Made in USA , very good tool

Sturdy, good design, well made, looks good, very handy tool to have for any sheet metal work , it will probably last for generations, great job malco and thanks for making this tool in the United States of America
Mike
Weaverville, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Basic folding tool. Does what exactly what it's made to do like all Malco products I've had so far.
Andrew
Cassville, MO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy