Apply to be a TradeMaster!
Main product image of 18" Fixed Length and Depth Folding Tool
Magnifying glass
Hover image to zoom

18" Fixed Length and Depth Folding Tool

Brand:
Malco
SKU:
18F
Rating:
(3)
Q&A:
(0)
18" Fixed Length and Depth Folding Tool
Magnifying glass
Hover image to zoom
$27.67 each
In Stock
In Stock
Get 31 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length
Product Highlight: Depth (Inches)
1", 3/8" Depth

Description

–
Folding Tool seams are formed from two steel halves, permanently joined together. Handy sight holes assure proper depth alignment.

Dimensions:
  • Length:18"
  • Depth: 3/8" and 1"
  • Folds 24 to 30 gauge sheet metal

Specs

–
Type:

Folding Tool

Length (Inches):

18"

Depth (Inches):

1"

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

C5R, RedLine Pipe Crimper, 5-Blade
SKU: C5R
Malco

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I like the portability and usefulness of this handy tool.

I loaned this to a heating/air troubleshooter/installer needed to make a furnace filter bracket for one of his customers. We used this tool for the first time in making this bracket out of some sheet metal I had. I really like the capability of this tool.
Dave the furnace man
southern Missouri
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got the job done

This hemming tool made it through a DIY steel metal roof no problem. It is much harder to bend the metal without a handle though so if I had to do it again I would invest in one with a handle.
Abbie
New Hampshire
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definately buy this again.

We use this during the installation of standing seam metal roofing. It seems to be the most durable folding tool we have come across.
Drew
Boulder, CO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy