Apply to be a TradeMaster!
Main product image of 4 in 1 Pocket Size Nut Driver
Magnifying glass
Hover image to zoom

4 in 1 Pocket Size Nut Driver

Brand:
Malco
SKU:
4IN1
Rating:
(1)
Q&A:
(0)
4 in 1 Pocket Size Nut Driver
Magnifying glass
Hover image to zoom
$18.43 each
In Stock
In Stock
Get 76 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 7/16", 1/4", 3/8"

Description

–
This versatile, compact, multi-socket nut driver is a handy tool for pocket or pouch. It is designed for the trade professional and offers superior performance, ease of use and long service life . Telescoping driver shafts provide two hex sockets at each end of the handle for a total of four hex sizes, 1/4", 5/16", 3/8", and 7/16". The driver shafts can be extended or retracted to produce three different end to end combinations: 1/4" and 5/16"; 3/8" and 5/16"; and 1/4" and 7/16". A quick-release, positive lock secures telescoping shafts in position and prevents collapsing when forceful in-line pressure is applied during use. Hardened Chrome Vanadium Steel Sockets offer sure fastener engagement and control. The comfortable 3-lobe handle is made of high-torque ABS plastic, and a non-slip TPR over-molded grip offers additional comfort and control on the job.

Specs

–
Product Type:

Nut Driver

Size:

5/16"

7/16"

1/4"

3/8"

Shaft Length:

5-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Wrench

It is a little heavy and pokey for pocket keeping but its a good heavy wrench for wrenching. mechanism is nice and if you find yourself turning those four sizes often its a good product.
Supply House Customer
Raleigh, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy