Apply to be a TradeMaster!
Main product image of Standard Ground Reciprocating High Carbon Steel Saw Blades for Wood (5 Pack)
Magnifying glass
Hover image to zoom

Standard Ground Reciprocating High Carbon Steel Saw Blades for Wood (5 Pack)

Brand:
Malco
SKU:
4KH7
Rating:
(1)
Q&A:
(0)
Standard Ground Reciprocating High Carbon Steel Saw Blades for Wood (5 Pack)
Magnifying glass
Hover image to zoom
$14.56 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–
A Full line selection of Reciprocating Saw Blades FEATURING: SUPER SHARP and TOUGH BiMetal By Malco.

THEY STACK UP BETTER: For wood with nails, metal pipe, angles, and a variety of specialty applications from drywall to drain pipe, BiMetal By Malco stacks up best against the rest. These shatterproof blades are formulated from a premium metal composition consisting of a High Speed Steel cutting edge micro welded to a flexible High Carbon Steel back. Wood Cutting BiMetal blades are available in a wide variety of profiles and tooth combinations to match cutting speed, plus control and maneuverability needed for the job. Wide 3/4" (19.1 mm) profiles on Metal Cutting BiMetal combine with superior manufacturing processes to outperform and outlast all other similar blades in head to head comparisons.

The Malco 4KH7 is a 6 X 3/4 X 0.049 reciprocating saw blade with 6 teeth per inch and a standard tooth form. The 4KH7 is a keyhole profile - fleam sharpened saw blade that is used for rough in and mild contours in nail free wood . The teeth are fleam sharpened (alternate ground set) for fast feeding and clean shearing action.

Specs

–
Length (Inches):

6"

Product Type:

Saw Blade

Application:

Nail-Embedded Wood

Type:

Saw Blade

Blade Material:

High Carbon Steel

Teeth per Inch:

6

Quantity:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Blades

Sharp & Tough!
Uncle Big Bad
KY.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy