Apply to be a TradeMaster!
Main product image of Standard Milled Reciprocating BiMetal Metal Saw Blades (5 Pack)
Magnifying glass
Hover image to zoom

Standard Milled Reciprocating BiMetal Metal Saw Blades (5 Pack)

Brand:
Malco
SKU:
4MC24
Rating:
(0)
Q&A:
(0)
Standard Milled Reciprocating BiMetal Metal Saw Blades (5 Pack)
Magnifying glass
Hover image to zoom
$17.78 each
In Stock
In Stock
Get 18 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–
A Full line selection of Reciprocating Saw Blades FEATURING: SUPER SHARP and TOUGH BiMetal By Malco, used for metal sheet, pipe, profiles under 18 gauge (1.22 mm).

THEY STACK UP BETTER: For wood with nails, metal pipe, angles, and a variety of specialty applications from drywall to drain pipe, BiMetal By Malco stacks up best against the rest. These shatterproof blades are formulated from a premium metal composition consisting of a High Speed Steel cutting edge micro welded to a flexible High Carbon Steel back. Wood Cutting BiMetal blades are available in a wide variety of profiles and tooth combinations to match cutting speed, plus control and maneuverability needed for the job. Wide 3/4" (19.1 mm) profiles on Metal Cutting BiMetal combine with superior manufacturing processes to outperform and outlast all other similar blades in head to head comparisons.

The Malco 4MC24 is a 6 X 3/4 X 0.031 reciprocating saw blade with 24 teeth per inch. The 4MC24 is a straight profile-high speed cutting saw blade that is used for cutting pipe, metal sheet and profiles under 18 gauge. These saw blades come 5 blades to a package.

BiMetal blades are shatterproof and are formulated from a premium metal composition consisting of a High Speed steel cutting edge micro welded to a flexible High Carbon Steel Back. The BiMetal combine with Malco's superior manufacturing processes outperform and outlast other similar blades.

Specs

–
Length (Inches):

6"

Type:

Saw Blade

Application:

Pipe

Stainless Steel

Metal

Sheet Metal

Product Type:

Saw Blade

Blade Material:

Bi-Metal

Teeth per Inch:

24

Quantity:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy