Apply to be a TradeMaster!
Main product image of 3/4" (Length) x 1/4" (Head Size) Bit Tip Drill & Tap Sheet Metal Screws (Pack of 500)
Magnifying glass
Hover image to zoom

3/4" (Length) x 1/4" (Head Size) Bit Tip Drill & Tap Sheet Metal Screws (Pack of 500)

Brand:
Malco
SKU:
BT233T
Rating:
(0)
Q&A:
(0)
3/4" (Length) x 1/4" (Head Size) Bit Tip Drill & Tap Sheet Metal Screws (Pack of 500)
Magnifying glass
Hover image to zoom
$39.18 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Length (Inches): 
3/4"
Style: 
Slotted Hex
Quantity: 
500
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
3/4" Length

Description

–
Features
  • Package sizes available in handy boxes, tubs, pails or bulks.
  • Trademarked & Patented Head Markings indicate one and only genuine Bit-Tips. U.S. Patent No. D524,638

Specs

–
Product Type:

Bit Tip

Screw

Style:

Slotted Hex

Size:

1/4"

Tip Style:

Drill & Tap

Quantity:

500

Shank Diameter:

#8

Length (Inches):

3/4"

Threads Per Inch:

18

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy