Apply to be a TradeMaster!
Main product image of 3/4" (Length) x 1/4" (Head Size) Bit Tip Drill & Tap Sheet Metal Screws (500 Pack)
Magnifying glass
Hover image to zoom

3/4" (Length) x 1/4" (Head Size) Bit Tip Drill & Tap Sheet Metal Screws (500 Pack)

Brand:
Malco
SKU:
BT133T
Rating:
(1)
Q&A:
(0)
3/4" (Length) x 1/4" (Head Size) Bit Tip Drill & Tap Sheet Metal Screws (500 Pack)
Magnifying glass
Hover image to zoom
$32.97 each
In Stock
In Stock
Get 69 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Length (Inches): 
3/4"
1/2"5/8"3/4"1"
Style: 
Hex Washer
Quantity: 
500
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
3/4" Length

Description

–
Features:
  • Qty: 500
  • Screw Size: 8-18x3/4.
  • Head Type: (HW) Hex Washer Not Slotted
  • Driver Size: 1/4" Hex
  • Length of screw: 3/4"
  • Bit-Tip screw #2 Point
  • Material thickness recommendation for Bit-Tips: .035" to .100"
  • Pull-out values: 26ga-150 lbs, 24ga-187 lbs, 20ga 334 lbs, 16ga-643 lbs and 14ga 977 lbs/
  • Tensile Strength: 1575 lbs.
  • Torsional Strength: 42 lbs.
  • Drills its own hole
  • Made from strong, high quality, specially heat treated steel
  • Excellent replacement for fastening operations now using rivets, nuts and bolts, spot welds or adhesives
  • Bit-Tip elminates the need for costly auxiliary fastening equipment such as dril bits, taps and welding equipment

Specs

–
Quantity:

500

Style:

Hex Washer

Shank Diameter:

#8

Tip Style:

Drill & Tap

Threads Per Inch:

18

Product Type:

Bit Tip

Screw

Type:

Screw

Length (Inches):

3/4"

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8" x 1/2" (Length) 1/4" (Head Size) Slotted Hex Washer Head Zip-In Sheet Metal Screws (1,000 Pack)
SKU: HW8X1/2ZT
Malco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will repeat buying product

Great Service
VW
Cambridge, Md
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy