Apply to be a TradeMaster!
Main product image of 9-Piece Connext Kit with Ratcheting Handle
Magnifying glass
Hover image to zoom

9-Piece Connext Kit with Ratcheting Handle

Brand:
Malco
SKU:
CONNEXT4
Rating:
(0)
Q&A:
(0)
9-Piece Connext Kit with Ratcheting Handle
Magnifying glass
Hover image to zoom
$83.77 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 5/16"
Product Highlight: Length (Inches)
6-7/8", 2-1/4", 3" Length

Description

–
Whole Kits of possibilities feature popular assortments of handles and hollow or magnetic hex chuck driver shafts in a tough Cordura Pouch with belt clip and Velcro closure.

9 Piece Kit Includes: 3 Shafts each in short, medium and long varieties
  • 1/4" Driver Shafts
  • 5/16" Driver Shafts
  • Stubby Handle
  • Full Grip Handle
  • Full Grip Ratcheting Style Handle

Specs

–
Type:

Kit

Product Type:

Driver Bit

Nut Driver

Hex Driver

Size:

1/4"

5/16"

Shaft Length:

3"

6-7/8"

2-1/4"

Length (Inches):

6-7/8"

2-1/4"

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy