Shop Resideo Sale
Main product image of 2-1/2" Foamboard Staples, 200/box
Magnifying glass
Hover image to zoom

2-1/2" Foamboard Staples, 200/box

Brand:
Malco
SKU:
FBSN2
Rating:
(33)
Q&A:
(3)
2-1/2" Foamboard Staples, 200/box
Magnifying glass
Hover image to zoom
$36.90 each
In Stock
In Stock
Get 312 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Used With
FBSN

Description

–
For 2" Foamboard

Specs

–
Type:

Staples

Material:

Plastic

Tubing Compatibility:

PEX

Used With:

FBSN

Application:

3/8" PEX

1/2" PEX

5/8" PEX

Foam Size:

1-1/2"

2"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Material
Tubing Compatibility
Application
CURRENT ITEM
Staples
Plastic
PEX
3/8" PEX
1/2" PEX
5/8" PEX
Staples
Plastic
PEX
1/2" PEX
3/8" PEX
5/8" PEX

You May Also Need

EZ Route Premier 12 Loop Unit w/ Nail Pack
SKU: P01-12
EZ Route

Product Reviews

4.67 out of 33 reviews
94% would recommend this product
4.67
out of 33 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
12%
3 star
0%
2 star
3%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Used in conjunction with pex rails

I looked at both these and pex rails, couldn't justify the cost of the stapler for just one job and installed my system using the pex rails. They were handy for getting even spacing and making quick adjustments in spacing, loop position, etc. But they didn't seem very secure considering that there would be people tramping on them while they were hidden during the concrete pour. Some of the loop ends were high enough off the floor that it looked like a foot could catch them and easily yank them loose. So I took a chance on ordering a 200 box of these staples - that I could use them without the stapler. Worked great. Just hold the staple legs together against the tubing and tap the staple in with a hammer. I put in almost the whole box that way - a couple on each loop end and one anchoring the mid-point between rails for every run. They went in easily, held weld, and there were no surprises during the pour. If I ever do another job like this again, this is exactly how I would do it. You could also use just the staples, and I think they would hold well, but it would be more work to get straight parallel runs with even spacing, and more difficult to make adjustments after the staples had been driven. With the rails you can easily unsnap and move the tubing around to get the layout you want.
VS

Most Liked Negative Review

It's doubtful if I would ever buy this product again.

I purchased a Malco foam stapler because malco has been my HVAC tool of choice through out my 50 year career. I have never been more disappointed than I am with both the stapler and the staples neither worked very well the stapler would not shoot the staples out straight they would tip out every time the push hmmer engaged with them resulting in repeated jamming I finally attached a small block of wood to guide the staples more correctly in the stapler which helped some but the staples would not stay connected in the feeder magazine resulting in two staples being in the chamber at the same time resulting in a lot of damaged staples. Wasting about 400 staples before the job was finished. A lot of added time messing with a tool and staples that simply did not work tight not to mention the added cost of the waisted staples.
Showing 1-10 of 33 reviews

LOVED the foamboard staples - so fast and easy!

We installed Pex for about 2500 sq ft of in-floor hydronic and were originally going to attach the Pex to the rebar as we had done before on a project a few years back. But after finding out about the method of stapling to the foam board insulation we were pretty excited. Using the special staple gun and the staples we were thrilled with how fast the job went compared to our past job. The gun only misfired when I loaded it incorrectly and it was super easy to use, spared my back as I didn't have to bend over and allowed us to feel really confident that the Pex would stay in place when the slab was poured. We'd absolutely use the foamboard staple method of installing Pex again.
LDot
Friday Harbor WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's doubtful if I would ever buy this product again.

I purchased a Malco foam stapler because malco has been my HVAC tool of choice through out my 50 year career. I have never been more disappointed than I am with both the stapler and the staples neither worked very well the stapler would not shoot the staples out straight they would tip out every time the push hmmer engaged with them resulting in repeated jamming I finally attached a small block of wood to guide the staples more correctly in the stapler which helped some but the staples would not stay connected in the feeder magazine resulting in two staples being in the chamber at the same time resulting in a lot of damaged staples. Wasting about 400 staples before the job was finished. A lot of added time messing with a tool and staples that simply did not work tight not to mention the added cost of the waisted staples.
Marry"n" Sam
Nephi, Utah
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No problems with Jamming.

I was short some staples, and had to get another brand. I had some minor Jamming issues with the other brand. I had no issues with the Malco staples and the 2.5" Malco staples held much better than the other brand's 2" staples.
Jason
Northern WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have purchased these staples multiple times.

Easy to use. Definitely buy the weight or find one. Makes using the tool much easier.
Zack
Pittsburgh, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pricing, hassle free stapling!

Used over 5 boxes for hePEX radiant loops. Coupled with the Malco foamboard stapler, worked like a dream. No jams ever and nice and secure.
Don
Birch Bay, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Worked great for what we used it for. Put a few extra on the corners. Worked great.
Pipe guys
Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy

Works great, way better than bending over and using zip ties to wire mesh.
Karo
Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would get it again

this is what I was looking for holds the pex pipe in styrofom very well
Cosinus
New York , NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would and have bought this again

this worked very well for the intended use it was made for
hvac bryan
blackfoot idaho
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying this product again

installation of radiant floor tubing
Andy
Traverse City, Mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Can these staples be installed without the stapler? I only have a small area to do and don't really want to spend the money for the stapler.

Asked by asdf 11 years ago

Add your answer

* Required Field
-

You might be able to push them in it would not be fast. Where is the person from I might have one to rent. Mark

Was this review helpful to you?
-

Staples do not go in well without staple gun Sent from my iPhone

Was this review helpful to you?
- Old engineer

You can install the staples very easily without the stapler, but it would be difficult to do that and lay the tubing out and hold it in place at the same time. But I used a box of them to anchor the ends of loops of a system I had put down on pex rails. I put in a box of 200 of them quite easily using a hammer. Just hold the legs of the staple together (against the tubing), and a few light taps with a hammer drives them home.

Was this review helpful to you?

Q: will they work with a watts stapler?

Asked by Smithers 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

These staples are specifically compatible with the Malco FBSN stapler. Most of these staples are brand specific so it would not be recommended to use these with an alternate brand stapler.

Was this review helpful to you?

Q: Who meny foamboard staples are required for 2400 feet of 1/2 pex? My shop is 36' x 64' with 2" of foamboard covered with 5" of sand and 5" concrete with fiber mesh.

Asked by Albert 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is recommended to space the staples about every 3 feet. You would need roughly 800 staples or 4 boxes for 2400 feet of tubing.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy