Apply to be a TradeMaster!
Main product image of 1-3/8" Quick Action Carbide Tipped Hole Saw
Magnifying glass
Hover image to zoom
1-3/8" Quick Action Carbide Tipped Hole Saw
Magnifying glass
Hover image to zoom
$32.63 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1-3/8" Diameter

Description

–
Available in 19 sizes to get any number of jobs done fast! Aggressive carbide tipped teeth with deep self-cleaning gullets easily cut thick or layered building materials including wood, wall tile, fiberglass, plastic, even fiber-cement siding (including popular James Hardie and CertainTeed fiber-cement products). Quick-change pilot drills with a built-in, tight gripping hex shank are available in both high speed steel and carbide tipped designs. The extra length of these pilot drills allows the drill point to extend 1" (25 mm) beyond the hole saw's teeth for cutting uneven surfaces like lap siding. Cutting a hole in the wall plate area of a house clad with fiber-cement siding is a breeze! A generous 2-1/4" (57 mm) hole saw cup depth is also versatile for cutting through a variety of other wall cross sections. A quick-connect/quick-release arbor design easily attaches or changes out the pilot drill or hole saw. The unique quick release feature ejects saw plugs with ease!

Features:
  • Easily cut thick or layered building materials including wood, wall tile, fiberglass, plastic, even fiber-cement siding! Eject saw plugs with ease too!
  • These carbide tipped hole saws feature a quick-connect/quick-release arbor design and quick change pilot drill
  • Set up in 3 easy steps
  • Easy cutting in uneven surfaces.
  • Generous 2-1/4-inch (57 mm) hole saw depth
  • Warranty: Limited

Note: Image may not be actual representation of item.

Specs

–
Type:

Hole Saw

Diameter (Inches):

1-3/8"

Drilling Depth:

57mm

2-1/4"

Application:

Fiber Cement

Wood

Wall Tile

Plastic

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy