Apply to be a TradeMaster!
Main product image of 7-3/4" Quick Change Pilot Drill - High Speed Steel
Magnifying glass
Hover image to zoom
7-3/4" Quick Change Pilot Drill - High Speed Steel
Magnifying glass
Hover image to zoom
$21.42 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
7-3/4" Length

Description

–
A quick change HSS, high speed steel pilot drills with a tight, gripping hex shank.

Features:
  • HSS - high speed steel quick change pilot drill
  • Use with Malco quick connect arbor part number HA3 to eject saw plugs with ease
  • Overall length is 7-3/4 in.
  • Use with quick connect arbor Malco part number: HA3 to quickly attach any one of 19 different Malco hole saws!
  • Pilot drill projects 1 in. past saw teeth for easy cutting in uneven surfaces like lap siding.
  • Warranty: Limited Lifetime

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Pilot Bit

Size:

1/2"

Length (Inches):

7-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy