Apply to be a TradeMaster!
Main product image of Quick Release Arbor with Pilot Drill - High Speed Steel
Magnifying glass
Hover image to zoom

Quick Release Arbor with Pilot Drill - High Speed Steel

Brand:
Malco
SKU:
HHA4
Rating:
(0)
Q&A:
(0)
Quick Release Arbor with Pilot Drill - High Speed Steel
Magnifying glass
Hover image to zoom
$65.05 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
7-3/4" Length

Description

–
A quick release set which includes an arbor and a pilot drill. Ideal for making clean hole cuts in fiber cement siding, Also has the ability to cut thick or layered building materials including wood, wall tile, fiberglass and plastic.

Features:
  • Quick change pilot drill with a tight, gripping hex shank. HSS - High Speed Steel
  • Eject saw plugs with ease
  • Pilot drill projects 1 in. past saw teeth for easy cutting in uneven surfaces like lap siding
  • Hole saws work fast with the power of aggressive cutting carbide tipped teeth
  • Use one of Malco's 19 different size hole saws
  • Warranty: Limited Lifetime

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Arbor

Pilot Bit

Size:

1/2"

Length (Inches):

7-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy