Apply to be a TradeMaster!
Main product image of Premium Grip Standard Handle
Magnifying glass
Hover image to zoom

Premium Grip Standard Handle

Brand:
Malco
SKU:
HPG2
Rating:
(0)
Q&A:
(0)
Premium Grip Standard Handle
Magnifying glass
Hover image to zoom
$13.25 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
4.75" Length

Description

–
  • Ergonomic overmolded grip for enhanced comfort and control.
  • Tough, shock-resistant core for lasting durability.
  • The perfect choice for everyday jobs and tasks.
  • For standard 1/4" drivers. Handle Length: 4.75" (121 mm) 
  • Compatible with Malco's C-RHEX Drivers and Flip Bit Socket Set.

Specs

–
Size:

1/4"

Product Type:

Bit Holder

Length (Inches):

4.75"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy